Skip Content
TAPE 1INX20FT(25MMX6M) CHROME close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAPE 1INX20FT(25MMX6M) CHROME

LUFKIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LFKY46CME
  • Mfr. Model # Y46CME
  • UNSPSC # 41114201
  • CATALOGUE PAGE # 280
  • Shipping Weight 0.8 lbs

Product Details

Positive toggle lock holds blade securely at any length. Self-compensating end hook for inside and outside measurements. Patented quad hook extends blade life by reducing blade breakage. Removable belt clip. Blade length 20 ft./6 m. Blade width 1 inch/25 mm.

Technical Specs

  • Case Color Chrome
  • Blade Width 25mm, 1"
  • Blade Length 6 m, 20 ft.
  • Tape Measure Product Grouping Tape Measures
  • Features Positive Toggle Lock Holds Blade Securely At Any Length, Chrome or Easy-to-find Hi-viz(R) Orange Case Finish Available, Self-compensating End Hook for Inside and Outside Measurements, Patented Quad Hook Extends Blade Life by Reducing Blade Breakage, Built in Bumper Reduces Shock Upon Blade Retraction, Extends Tape Life, Removable Belt Clip, All Shelf Pack Power, Tapes are Carded, Blade Style: A30
  • Item Tape Measure
  • Lock Type Toggle
  • Blade Color Yellow
  • Belt Clip Yes
  • Rewind Type Power Return

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list