TAPE, 1IN X33FT, HI-VIZ ORANGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TAPE, 1IN X33FT, HI-VIZ ORANGE

LUFKIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LFKPHV1433
  • Mfr. Model # PHV1433
  • UNSPSC # 41114201
  • CATALOGUE PAGE # 279
  • Shipping Weight 1.35 lbs

Product Details

New co-molded tape fits comfortably in the hand. Toggle lock for easy reach and secure hold. Quad rivet end hook resists wear for longer tape life. Bright yellow blade with bold black markings. Available in imperial and metric. 33 foot length.

Technical Specs

  • Blade Length 33 ft.
  • Blade Width 1"
  • Tape Measure Product Grouping Tape Measures
  • Features Hi-viz(R) Orange Case - Easy to Find on the Job, Rubber Cushion Case Exterior Protects Tape From Impact and Improves Grip, Tape Line Stands Out Up to 9 Foot for Longer Reach and Efficient Measuring, Bright Yellow Blade Has Clear Easy-to-read Numerals, Toggle Lock is Positioned for Convenient Operation, Holds the Blade Securely in Any Position, Cushioned Blade Return, Removable Belt Clip, Patented End Hook Lasts 10 Times Longer Than Ordinary End Hooks, Blade Style: A14
  • Item Tape Measure
  • Lock Type Toggle
  • Blade Color Yellow
  • Case Material Rubber Cushion
  • Belt Clip Yes
  • Case Color Hi-Vis Orange
  • Standout 9 ft.
  • Graduations Inches to 1/16ths
  • Case Type Closed
  • Stud Markings Yes
  • Blade Material Steel
  • Graduation Type ft. / in.
  • Rewind Type Automatic
  • Blade Coating Clear Coat

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list