TAPE, 1IN X33FT, CHROME close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TAPE, 1IN X33FT, CHROME

LUFKIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LFKP2133
  • Mfr. Model # P2133
  • UNSPSC # 41114201
  • CATALOGUE PAGE # 279
  • Shipping Weight 1.33 lbs

Product Details

New rounded chrome fits perfectly in the hand. Toggle lock for easy reach and secure hold. Quad rivet end hook resists wear for longer tape life. Bright yellow blade with bold black markings. Available in imperial and metric. 33 foot length

Technical Specs

  • Blade Length 33 ft.
  • Blade Width 1"
  • Tape Measure Product Grouping Tape Measures
  • Features Case Designed to Fit Perfectly in the Hand, Lightweight, High Strength Chrome Finished Case, Tape Line Stands Out Up to 9 Foot for Longer Reach and Efficient Measuring, Bright Yellow Blade Has Clear Easy-to-read Numerals, Toggle Lock Positioned for Convenient Operation, Holds Blade Securely, Cushioned Blade Return, Patented End Hook Lasts 10 Times Longer Than Ordinary End Hooks, All Shelf Pack Power Tapes are Carded, Removable Belt Clip, Blade Style: A14
  • Item Tape Measure
  • Case Color Chrome
  • Lock Type Toggle
  • Blade Color Yellow
  • Belt Clip Yes
  • Standout 9 ft.

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list