TAPE, 1IN X33FT(25MMX10M), CHROME close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TAPE, 1IN X33FT(25MMX10M), CHROME

LUFKIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LFKP2410CME
  • Mfr. Model # P2410CME
  • UNSPSC # 41114201
  • CATALOGUE PAGE # 279
  • Shipping Weight 1.34 lbs

Product Details

New rounded chrome fits perfectly in the hand. Toggle lock for easy reach and secure hold. Quad rivet end hook resists wear for longer tape life. Bright yellow blade with bold black markings. Available in imperial and metric.

Technical Specs

  • Blade Length 10 m, 33 ft.
  • Case Color Chrome
  • Blade Width 25mm, 1"
  • Tape Measure Product Grouping Tape Measures
  • Features Lightweight, High Strength, Case Fits Comfortably in Hand, Hi-viz(R)case - Easy to Find on the Job, Unique Slide Lock Design Allows for Easy Control of Tape Blade, Wide Base Helps Keep Tape Standing Upright, Clear Coat Blade Protection for More Durable Markings, Easy-to-read Yellow Clad Blade, Fits Easily in Most Tape Holsters, Blade Style: A30
  • Item Tape Measure
  • Blade Color Yellow
  • Lock Type Toggle
  • Belt Clip Yes
  • Standout 9 ft.

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list