TAPE 1IN FOR TSL2200 PRINTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TAPE 1IN FOR TSL2200 PRINTER

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDYPTL42-439
  • Mfr. Model # PTL-42-439
  • UNSPSC # 55121620
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Application Panel Identification, Wire and Cable Marking
  • Colour White
  • For Use With TLS 2200, TLS-PC Link, BMP71
  • Item Label Tape Cartridge
  • Temp. Range -70 Degrees - 104 Degrees F
  • Length 50 ft.
  • Adhesive Acrylic
  • Width 1"
  • Standards ASTM D 1000, ASTM D 2979, ASTM G 155
  • Label Type Label
  • Tape Material Vinyl
  • Label Maker Tape Finish Matte

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list