Skip Content
Discontinued with Replacement
TAPE 1IN  FOR LABEL MAKER ORANGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

TAPE 1IN FOR LABEL MAKER ORANGE

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDYM71C1000-580OR
  • Mfr. Model # M71C1000-580OR
  • UNSPSC # 31201525
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.36 lbs
Suggested Replacement Product
ORANGE INDOOR/OUTDOOR BMP71 TAPE

Price: NA

Technical Specs

  • Colour Orange
  • Item Label Tape Cartridge
  • Temp. Range -40 Degrees to 180 Degrees F
  • For Use With Brady BMP71
  • Length 50 ft.
  • Adhesive Yes
  • Label Type Indoor/Outdoor
  • Width 1"
  • Tape Material Vinyl Film
  • Standards ASTM D 2979: ASTM D 523
  • Metal Detectable No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list