Discontinued with Replacement
TAPE 1IN FOR LABEL MAKER BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

TAPE 1IN FOR LABEL MAKER BLACK

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDYM71C1000-580BK
  • Mfr. Model # M71C1000-580BK
  • UNSPSC # 31201525
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.36 lbs
Suggested Replacement Product
BLACK INDOOR/OUTDOOR BMP71 TAPE

Your Price: NA

Technical Specs

  • For Use With Brady BMP71
  • Colour Black
  • Length 50 ft.
  • Item Label Tape Cartridge
  • Temp. Range -40 Degrees F - 180 Degrees F
  • Width 1"
  • Adhesive Yes
  • Tape Material Vinyl Film
  • Label Type Indoor/Outdoor
  • Standards ASTM D 2979: ASTM D 523
  • Metal Detectable No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list