Skip Content
TAPE, 1/2IN X10FT, CHROME close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAPE, 1/2IN X10FT, CHROME

LUFKIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LFKP2210
  • Mfr. Model # P2210
  • UNSPSC # 41114201
  • CATALOGUE PAGE # 279
  • Shipping Weight 0.28 lbs

Product Details

New rounded chrome fits perfectly in the hand. Toggle lock for easy reach and secure hold. Quad rivet end hook resists wear for longer tape life. Bright yellow blade with bold black markings. Available in imperial and metric. 10 foot length

Technical Specs

  • Blade Length 10 ft.
  • Blade Width 1/2"
  • Case Color Chrome
  • Tape Measure Product Grouping Tape Measures
  • Features Case Designed to Fit Perfectly in the Hand, Lightweight, High Strength Chrome Finished Case, Fits Easily Into Most Tape Holsters, Bright Yellow Blade Has Clear Easy-to-read Numerals, Toggle Lock Positioned for Convenient Operation, Holds Blade Securely, Cushioned Blade Return, Removable Belt Clip, All Shelf Pack Power Tapes are Carded, Blade Style: A1
  • Item Tape Measure
  • Lock Type Toggle
  • Belt Clip Yes
  • Blade Color Yellow

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list