Skip Content
TAPE 1/2 FINE LINE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAPE 1/2 FINE LINE

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN72012
  • Mfr. Model # 72012
  • UNSPSC # 31201503
  • CATALOGUE PAGE # 3298
  • Shipping Weight 0.21 lbs

Product Details

Fine line tape adheres to and confirms easily to contours and irregular surfaces. This tape's unique thinness alllows for minimum edge buildup and leaves no residue when removed. Resistant to temperatures up to 180 degrees F.

Technical Specs

  • Adhesion Strength 32 oz./in.
  • Thickness 6 mil
  • Item Fine Line Tape
  • Width 1/2"
  • Length 36 yd.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list