Skip Content
TAPCON DRILL BIT 5/32X3 1/2 BK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

TAPCON DRILL BIT 5/32X3 1/2 BK

HELLER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLX3095910
  • Mfr. Model # 3095910
  • UNSPSC # 23241605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.174 lbs

Technical Specs

  • Overall Length 3-1/2"
  • Item Hammer Drill Bit
  • Shank Shape Straight
  • Drilling Length 2"
  • Bit Dia. 5/32"
  • Number of Cutter Heads 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list