Skip Content
TAPCON DRILL BIT 3/16X4 1/2BK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAPCON DRILL BIT 3/16X4 1/2BK

HELLER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLX3099910
  • Mfr. Model # 3099910
  • UNSPSC # 23241605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.03 lbs

Technical Specs

  • Drilling Length 3"
  • Shank Shape Straight
  • Item Hammer Drill Bit
  • Overall Length 4-1/2"
  • Bit Dia. 3/16"
  • Number of Cutter Heads 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list