Skip Content
TAP WRENCH 240 #6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP WRENCH 240 #6

CLE-LINE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF240-67203
  • Mfr. Model # 240-67203
  • UNSPSC # 27111720
  • CATALOGUE PAGE # 536
  • Shipping Weight 1.0 lbs

Product Details

Straight tap wrench with a hand tap wrench of 5/32 inch to 3/4 inch, pipe tap range 1/8 inch to 1/4 inch, and wrench No. 6.

Technical Specs

  • Type Straight Handle
  • Body Length (In.) 15
  • Fractional Tap Capacity (In.) 5/32 - 3/4
  • Function Hand Tapping
  • Item Tap Wrench
  • Number 6
  • Pipe Reamer Capacity 1/4"

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list