Skip Content
TAP TN3105 5/8-18 GH 3 4 FLT TPR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP TN3105 5/8-18 GH 3 4 FLT TPR

GREENFIELD THREADING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF307042
  • Mfr. Model # 307042
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 81.666 lbs

Technical Specs

  • Item Hand Tap
  • Number of Flutes 4
  • Overall Length 3-13/16"
  • Tap Style Straight Flute Hand Tap
  • Thread Direction Right Hand
  • List Number HTGP-TN
  • Thread Length 1-13/16"
  • Shank Dia. 0.48"
  • Tap Material High Speed Steel
  • Tap Finish TiN
  • Tap Dimension Type Inch
  • Tap Chamfer Taper
  • Tap Thread Type UNF
  • Standards USCTI 302A
  • Tap Thread Size 5/8"-18
  • Tap Grouping Tap

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list