Skip Content
TAP TN3105 3/4-16 GH3 4FL TPR TAP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP TN3105 3/4-16 GH3 4FL TPR TAP

GREENFIELD THREADING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF307463
  • Mfr. Model # 307463
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 150.0 lbs

Technical Specs

  • Item Hand Tap
  • Number of Flutes 4
  • Overall Length 4-1/4"
  • Thread Direction Right Hand
  • Shank Dia. 0.59"
  • Tap Style Straight Flute Hand Tap
  • Thread Length 2"
  • List Number HTGP-TN
  • Tap Material High Speed Steel
  • Tap Finish TiN
  • Tap Dimension Type Inch
  • Tap Chamfer Taper
  • Tap Thread Type UNF
  • Standards USCTI 302A
  • Tap Thread Size 3/4"-16
  • Tap Grouping Tap

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List