Skip Content
TAP TN3105 3/4-10 GH3 4FLT TPR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP TN3105 3/4-10 GH3 4FLT TPR

GREENFIELD THREADING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF307349
  • Mfr. Model # 307349
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 41.125 lbs

Technical Specs

  • Number of Flutes 4
  • Item Hand Tap
  • Overall Length 4-1/4"
  • Tap Style Straight Flute Hand Tap
  • Thread Length 2"
  • Thread Direction Right Hand
  • Shank Dia. 0.59"
  • List Number HTGP-TN
  • Tap Finish TiN
  • Tap Material High Speed Steel
  • Tap Dimension Type Inch
  • Tap Chamfer Taper
  • Tap Thread Type UNC
  • Standards USCTI 302A
  • Tap Grouping Tap
  • Tap Thread Size 3/4"-10

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list