Skip Content
TAP TN3105 12-24 GH 3 4 FLT TPR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP TN3105 12-24 GH 3 4 FLT TPR

GREENFIELD THREADING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF302522
  • Mfr. Model # 302522
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.7 lbs

Technical Specs

  • Item Hand Tap
  • Finish TiN
  • Material HSS
  • Number of Flutes 4
  • Size #12
  • Pitch 24
  • Pitch Diameter Limits H3
  • Overall Length 2-3/8"
  • Tap Style Straight Flute Hand Tap
  • Thread Length 15/16"
  • Thread Type UNC
  • Thread Direction Right Hand
  • Shank Dia. 0.22"
  • List Number HTGP-TN
  • Tap Size #12
  • Tap Material High Speed Steel
  • Tap Finish TiN
  • Tap Dimension Type Inch
  • Tap Thread Type UNC
  • Tap Chamfer Taper
  • Standards USCTI 302A
  • Tap Grouping Tap
  • Tap Thread Size #12-24

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List