Skip Content
TAP TAPER PIPE TIN 3/8-18 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP TAPER PIPE TIN 3/8-18

WIDIA PRODUCTS GROUP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WID5629612
  • Mfr. Model # 5629612
  • UNSPSC # 23241600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 90.0 lbs

Technical Specs

  • Item Pipe Tap
  • Number of Flutes 4
  • Overall Length 2.56"
  • Tap Style Spiral Flute
  • Thread Length 1-1/32"
  • Standards ANSI
  • Thread Direction Right Hand
  • Shank Dia. 0.7"
  • Tap Finish TiN
  • Tap Material High Speed Steel
  • Tap Dimension Type Pipe
  • Tap Chamfer Taper
  • Tap Thread Type NPT
  • Tap Grouping Tap
  • Number of Pieces 1
  • Pitch Diameter Limit Not Rated
  • List Number VT-SFT
  • Tap Thread Size 3/8"-18

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list