Skip Content
TAP TAPER PIPE TIN 1/4-18 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP TAPER PIPE TIN 1/4-18

WIDIA PRODUCTS GROUP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WID5629609
  • Mfr. Model # 5629609
  • UNSPSC # 23241600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 60.0 lbs

Technical Specs

  • Item Pipe Tap
  • Number of Flutes 4
  • Overall Length 2.44"
  • Tap Style Spiral Flute
  • Thread Length 1-1/32"
  • Standards ANSI
  • Thread Direction Right Hand
  • Shank Dia. 0.563"
  • Tap Material High Speed Steel
  • Tap Finish TiN
  • Tap Dimension Type Pipe
  • Tap Chamfer Taper
  • Tap Thread Type NPT
  • Tap Thread Size 1/4"-18
  • Tap Grouping Tap
  • Number of Pieces 1
  • Pitch Diameter Limit Not Rated
  • List Number VT-SFT

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list