Skip Content
TAP,TAPER PIPE,1/8 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP,TAPER PIPE,1/8 IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW5TWX9
  • Mfr. Model # 5TWX9
  • UNSPSC # 23241615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.06 lbs

Technical Specs

  • Item Pipe Tap
  • Tap Style Pipe
  • Standards ANSI
  • Shank Dia. 0.437"
  • Tap Material High Speed Steel
  • Tap Chamfer Taper
  • Tap Dimension Type Pipe
  • Tap Finish TiN
  • Tap Thread Type NPT
  • Tap Thread Size 1/8"-27
  • Tap Grouping Tap
  • Overall Length 2-1/8"
  • Number of Flutes 4
  • Thread Length 3/4"
  • Number of Pieces 1
  • Thread Direction Right Hand
  • Pitch Diameter Limit Not Rated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list