TAP,TAPER PIPE,1/4 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TAP,TAPER PIPE,1/4 IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW5TWU9
  • Mfr. Model # 5TWU9
  • UNSPSC # 23241615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.14 lbs

Technical Specs

  • Item Pipe Tap
  • Standards ANSI
  • Tap Style Pipe
  • Shank Dia. 0.563"
  • Tap Material High Speed Steel
  • Tap Chamfer Taper
  • Tap Finish Uncoated
  • Tap Dimension Type Pipe
  • Tap Thread Type NPTF
  • Tap Grouping Tap
  • Tap Thread Size 1/4"-18
  • Overall Length 2-7/16"
  • Number of Flutes 4
  • Number of Pieces 1
  • Thread Length 1-1/16"
  • Thread Direction Right Hand
  • Pitch Diameter Limit Not Rated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list