Skip Content
TAP TAPER METRIC 8MMX1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP TAPER METRIC 8MMX1

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWTAP8MMT1
  • Mfr. Model # TAP8MMT1
  • UNSPSC # 27112806
  • CATALOGUE PAGE # 519
  • Shipping Weight 0.05 lbs

Product Details

Taper metric hand tap made from alloy steel. Size 8 mm, pitch 1.0, and length 2-23/32 inches.

Technical Specs

  • Size 8mm
  • Pitch 1
  • Overall Length 2-23/32"
  • Item Hand Tap
  • Tap Style Taper
  • Tap Dimension Type Metric
  • Tap Chamfer Taper
  • Tap Thread Size M8-1.25
  • Tap Grouping Tap

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list