TAP TAPER METRIC 22MMX2.5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TAP TAPER METRIC 22MMX2.5

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWTAP22MMT25
  • Mfr. Model # TAP22MMT25
  • UNSPSC # 27112806
  • CATALOGUE PAGE # 519
  • Shipping Weight 0.4 lbs

Product Details

Taper metric hand tap made from alloy steel. Size 22 mm, pitch 2.5, and length 4-11/16 inches.

Technical Specs

  • Item Hand Tap
  • Overall Length 4-11/16"
  • Tap Dimension Type Metric
  • Tap Chamfer Taper
  • Tap Thread Size M22-2.50
  • Tap Grouping Tap

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list