Skip Content
TAP TAPER METRIC 15MMX2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP TAPER METRIC 15MMX2

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWTAP15MMT2
  • Mfr. Model # TAP15MMT2
  • UNSPSC # 27112806
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.14 lbs

Product Details

Metric plug tap 15 mm x 2.

Technical Specs

  • Item Tap
  • Tap Dimension Type Metric
  • Tap Chamfer Taper
  • Tap Grouping Tap

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list