Skip Content
TAP TAPER METRIC 13MMX1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

TAP TAPER METRIC 13MMX1

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWTAP13MMT1
  • Mfr. Model # TAP13MMT1
  • UNSPSC # 27112806
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.13 lbs

Product Details

Metric taper tap 13 mm x 1.

Technical Specs

  • Size 13 mm x 1
  • Item Tap
  • Tap Style Taper
  • Tap Dimension Type Metric
  • Tap Chamfer Taper
  • Tap Grouping Tap

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list