Skip Content
TAP TAPER METRIC 12MMX1.5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP TAPER METRIC 12MMX1.5

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWTAP12MMT15
  • Mfr. Model # TAP12MMT15
  • UNSPSC # 27112806
  • CATALOGUE PAGE # 519
  • Shipping Weight 0.9 lbs

Product Details

Taper metric hand tap made from alloy steel. Size 12 mm, pitch 1.5, and length 3-3/8 inches.

Technical Specs

  • Item Hand Tap
  • Overall Length 3-3/8"
  • Size 12mm
  • Pitch 1.5
  • Tap Style Taper
  • Tap Dimension Type Metric
  • Tap Chamfer Taper
  • Tap Thread Size M12-1.50
  • Tap Grouping Tap

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List