Skip Content
TAP TAPER 1INNF-14 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP TAPER 1INNF-14

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWTAP1NFT14
  • Mfr. Model # TAP1NFT14
  • UNSPSC # 27112806
  • CATALOGUE PAGE # 519
  • Shipping Weight 0.55 lbs

Product Details

Taper SAE hand tap made from alloy steel. Size 1 inch, 14 threads per inch, and length 5-1/8 inches.

Technical Specs

  • Size 1"
  • Tap Style Taper
  • Item Hand Tap
  • Overall Length 5-1/8"
  • Tap Thread Type UNF
  • Tap Chamfer Taper
  • Tap Dimension Type Inch
  • Tap Grouping Tap

Compliance and Restrictions

  • None

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List