Skip Content
TAP TAPER 1INNC-8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP TAPER 1INNC-8

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWTAP1NCT
  • Mfr. Model # TAP1NCT
  • UNSPSC # 27112806
  • CATALOGUE PAGE # 519
  • Shipping Weight 0.5 lbs

Product Details

Taper SAE hand tap made from alloy steel. Size 1 inch, 8 threads per inch, and length 5-1/8 inches.

Technical Specs

  • Item Hand Tap
  • Size 1"
  • Overall Length 5-1/8"
  • Tap Style Taper
  • Tap Chamfer Taper
  • Tap Grouping Tap

Compliance and Restrictions

  • None

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List