SST+ HSSHANDTAPS TAPER 1"-12 NF # 7/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SST+ HSSHANDTAPS TAPER 1"-12 NF # 7/8

WALTER SURFACE TECHNOLOGIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WLT03B164
  • Mfr. Model # 03B164
  • UNSPSC # 23241615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.661 lbs

Technical Specs

  • Number of Flutes 4
  • Item Hand Tap
  • Overall Length 5-1/8"
  • Thread Length 2-5/8"
  • Standards ISO527-1975
  • Thread Direction Right Hand
  • Shank Dia. 5/8"
  • Tap Material High Speed Steel
  • Tap Thread Type UNF
  • Tap Chamfer Taper
  • Tap Dimension Type Inch
  • Tap Grouping Tap

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list