Skip Content
TAP TAPER 1001 BF M8X1 D5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

TAP TAPER 1001 BF M8X1 D5

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF1001-54536
  • Mfr. Model # 1001-54536
  • UNSPSC # 27112806
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

General purpose taper tap. Size M8x1, 4 flutes.

Technical Specs

  • Size M8x1.0
  • Tap Chamfer Taper
  • Item Hand Tap
  • Pitch 1mm
  • Overall Length 69.09mm
  • Thread Length 17.52mm
  • Tap Style Straight Flute Hand Tap
  • Shank Dia. 8.08mm
  • Thread Direction Right Hand
  • Standards USCTI Table 302A
  • Tap Thread Size M8-1.25
  • Tap Grouping Tap
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List