Skip Content
TAP TAPER 1001 BF M5X0.8 D4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP TAPER 1001 BF M5X0.8 D4

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF1001-54374
  • Mfr. Model # 1001-54374
  • UNSPSC # 27112806
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

General purpose taper tap. Size M5x0.8, 4 flutes.

Technical Specs

  • Size M5x0.8
  • Tap Chamfer Taper
  • Item Hand Tap
  • Pitch 0.5mm
  • Overall Length 60.45mm
  • Thread Length 0.5"
  • Tap Style Straight Flute Hand Tap
  • Thread Direction Right Hand
  • Standards USCTI Table 302A
  • Shank Dia. 4.93mm
  • Tap Grouping Tap
  • Tap Thread Size M5-0.80

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list