Skip Content
TAP TAPER 1001 BF M2X0.4 D3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP TAPER 1001 BF M2X0.4 D3

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF1001-54073
  • Mfr. Model # 1001-54073
  • UNSPSC # 27112806
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.0 lbs

Product Details

General purpose taper tap. Size M2x0.4, 3 flutes.

Technical Specs

  • Size M2x0.4
  • Tap Chamfer Taper
  • Thread Length 11.11mm
  • Item Hand Tap
  • Overall Length 1.75"
  • Tap Style Spiral Flute
  • Pitch 0.4mm
  • Standards USCTI Table 302A
  • Shank Dia. 3.58mm
  • Thread Direction Right Hand
  • Tap Thread Size M2-0.40
  • Tap Grouping Tap

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list