Skip Content
TAP TAPER 1001 BF M16X2 D7 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP TAPER 1001 BF M16X2 D7

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF1001-54801
  • Mfr. Model # 1001-54801
  • UNSPSC # 27112806
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.0 lbs

Product Details

General purpose taper tap. Size M16x2, 4 flutes.

Technical Specs

  • Tap Chamfer Taper
  • Item Hand Tap
  • Overall Length 96.84mm
  • Tap Style Straight Flute (Hand)
  • Shank Dia. 12.19mm
  • Thread Direction Right Hand
  • Thread Length 46.04mm
  • Standards USCTI Table 302A
  • Tap Grouping Tap
  • Tap Thread Size M16-2.00

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list