Skip Content
TAP TAPER 1001 BF M14X1.5 D6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP TAPER 1001 BF M14X1.5 D6

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF1001-54751
  • Mfr. Model # 1001-54751
  • UNSPSC # 27112806
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.131 lbs

Product Details

General purpose taper tap. Size M14x1.5, 4 flutes.

Technical Specs

  • Tap Chamfer Taper
  • Item Hand Tap
  • Overall Length 91.28mm
  • Standards USCTI Table 302A
  • Thread Direction Right Hand
  • Shank Dia. 10.9mm
  • Thread Length 42.07mm
  • Tap Style Straight Flute (Hand)
  • Tap Thread Size M14-1.50
  • Tap Grouping Tap

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list