Skip Content
TAP TAPER 1001 BF 1/4-20 H2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP TAPER 1001 BF 1/4-20 H2

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF1001-54448
  • Mfr. Model # 1001-54448
  • UNSPSC # 27112806
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.026 lbs

Product Details

General purpose taper tap. Size 1/4-20, H2, 4 flutes.

Technical Specs

  • Pitch Diameter Limit H2
  • Tap Chamfer Taper
  • Item Hand Tap
  • Overall Length 2.5"
  • Tap Style Straight Flute (Hand)
  • Thread Direction Right Hand
  • Standards USCTI Table 302A
  • Thread Length 0.630"
  • Shank Dia. 0.255"
  • Tap Grouping Tap

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list