Skip Content
TAP TAPER 1001 BF 1/2-20 H3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP TAPER 1001 BF 1/2-20 H3

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF1001-54737
  • Mfr. Model # 1001-54737
  • UNSPSC # 27112806
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.094 lbs

Product Details

General purpose taper tap. Size 1/2-20, H3, 4 flutes.

Technical Specs

  • Pitch Diameter Limit H3
  • Tap Chamfer Taper
  • Tap Style Straight Flute Hand Tap
  • Item Hand Tap
  • Size 1/2-20 UNF
  • Pitch 20
  • Overall Length 3.38"
  • Thread Length 0.94
  • Standards USCTI Table 302A
  • Shank Dia. 0.367"
  • Thread Direction Right Hand
  • Tap Grouping Tap
  • Tap Thread Size 1/2"-20
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List