Skip Content
TAP TAPER 1001 BF 1/2-13 H3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP TAPER 1001 BF 1/2-13 H3

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF1001-54726
  • Mfr. Model # 1001-54726
  • UNSPSC # 27112806
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

General purpose taper tap. Size 1/2-13, H3, 4 flutes.

Technical Specs

  • Pitch Diameter Limit H3
  • Tap Chamfer Taper
  • Item Hand Tap
  • Overall Length 3.38"
  • Size 1/2-13 UNC
  • Pitch 13
  • Tap Style Straight Flute Hand Tap
  • Standards USCTI Table 302A
  • Thread Length 0.94
  • Thread Direction Right Hand
  • Shank Dia. 0.367"
  • Tap Grouping Tap
  • Tap Thread Size 1/2"-13
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List