Skip Content
TAP TAPER 1001 BF 1-1/2-6 H4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP TAPER 1001 BF 1-1/2-6 H4

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF1001-55057
  • Mfr. Model # 1001-55057
  • UNSPSC # 27112806
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

General purpose taper tap. Size 1-1/2-6, H4, 4 flutes.

Technical Specs

  • Pitch Diameter Limit H4
  • Tap Chamfer Taper
  • Overall Length 6.375"
  • Item Hand Tap
  • Tap Style Straight Flute (Hand)
  • Standards USCTI Table 302A
  • Thread Length 3"
  • Thread Direction Right Hand
  • Shank Dia. 1.233"
  • Tap Thread Size 1-3/8"-6
  • Tap Grouping Tap

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list