TAP & DIE SET,HSS,TICN,0 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TAP & DIE SET,HSS,TICN,0

GREENFIELD THREADING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF420363
  • Mfr. Model # 420363
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11478.145 lbs

Technical Specs

  • Item Tap and Die Set
  • Number of Pieces 45
  • Material High Speed Steel (Taps), Carbon Steel (Dies)
  • Sizes Included UNC: 1/4"-20, 5/16"-18, 3/8"-16, 7/16"-14, 1/2"-13, 9/16"-12, 5/8"-11, 3/4"-10, 7/8"-9, 1"-8 UNF: 1/4"-28, 5/16"-24, 3/8"-24, 7/16"-20, 1/2"-20, 9/16"-18, 5/8"-18, 3/4"-18, 7/8"-14, 1"-12
  • Left/Right Hand Right Hand
  • SAE or Metric SAE
  • Tap Wrench Number 7
  • Includes UNC: 1/4"-20, 5/16"-18, 3/8"-16, 7/16"-14, 1/2"-13, 9/16"-12, 5/8"-11, 3/4"-10, 7/8"-9, 1"-8 UNF: 1/4"-28, 5/16"-24, 3/8"-24, 7/16"-20, 1/2"-20, 9/16"-18, 5/8"-18, 3/4"-18, 7/8"-14, 1"-12
  • Finish High Speed Steel
  • Die Type Round Adjustable

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list