TAP STRT FLT 8-36UNF-H3 TAPER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TAP STRT FLT 8-36UNF-H3 TAPER

TDC TOP EASTERN DRILLING COMPANY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TDCT10027T
  • Mfr. Model # T10027T
  • UNSPSC # 27112806
  • CATALOGUE PAGE # 524
  • Shipping Weight 0.02 lbs

Product Details

Straight flute bottoming tap. Size 8-36 UNF. H3.

Technical Specs

  • Pitch Diameter Limit H3
  • Tap Dimension Type Inch
  • Tap Chamfer Taper
  • Tap Thread Type UNF
  • Item Machine Screw Straight Flute Hand Taps
  • Overall Length 2-1/8"
  • Tap Style Straight Flute (Hand)
  • Thread Length 3/4"
  • Tap Thread Size #8-36
  • Tap Grouping Tap

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list