Skip Content
TAP STRT FLT 8-32UNC-H3 TAPER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TAP STRT FLT 8-32UNC-H3 TAPER

TDC TOP EASTERN DRILLING COMPANY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TDCT10025T
  • Mfr. Model # T10025T
  • UNSPSC # 27112806
  • CATALOGUE PAGE # 524
  • Shipping Weight 0.015 lbs

Product Details

Straight flute bottoming tap. Size 8-32 UNC. H3.

Technical Specs

  • Pitch Diameter Limit H3
  • Tap Dimension Type Inch
  • Tap Thread Type UNC
  • Tap Chamfer Taper
  • Item Machine Screw Straight Flute Hand Taps
  • Overall Length 2-1/8"
  • Thread Length 3/4"
  • Tap Style Straight Flute Hand Tap
  • Tap Grouping Tap
  • Tap Thread Size #8-32

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list