TAP STRT FLT 8-32UNC-H3 BOTTOM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

TAP STRT FLT 8-32UNC-H3 BOTTOM

TDC TOP EASTERN DRILLING COMPANY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TDCT10025B
  • Mfr. Model # T10025B
  • UNSPSC # 27112806
  • CATALOGUE PAGE # 524
  • Shipping Weight 0.015 lbs

Product Details

Straight flute bottoming tap. Size 8-32 UNC. H3.

Technical Specs

  • Pitch Diameter Limit H3
  • Tap Chamfer Bottoming
  • Tap Thread Type UNC
  • Tap Dimension Type Inch
  • Item Machine Screw Straight Flute Hand Taps
  • Overall Length 2-1/8"
  • Thread Length 3/4"
  • Tap Style Straight Flute (Hand)
  • Tap Thread Size #8-32
  • Tap Grouping Tap

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list