Skip Content
TAP STRT FLT 5/16-18UNC-H3 BOTTOM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TAP STRT FLT 5/16-18UNC-H3 BOTTOM

TDC TOP EASTERN DRILLING COMPANY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TDCT10063B
  • Mfr. Model # T10063B
  • UNSPSC # 27112806
  • CATALOGUE PAGE # 524
  • Shipping Weight 0.05 lbs

Product Details

Fractional straight flute hand tap. High speed steel. Size 5/6 inch-18 threads per inch. Bottoming.

Technical Specs

  • Pitch Diameter Limit H3
  • Tap Dimension Type Inch
  • Tap Chamfer Bottoming
  • Tap Material High Speed Steel
  • Tap Thread Type UNC
  • Overall Length 2-23/32"
  • Item Fractional Straight Flute Hand Taps
  • Tap Style Straight Flute (Hand)
  • Tap Thread Size 5/16"-18
  • Tap Grouping Tap

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list