TAP STRT FLT 12-24UNC-H3 BOTTOM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TAP STRT FLT 12-24UNC-H3 BOTTOM

TDC TOP EASTERN DRILLING COMPANY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TDCT10038B
  • Mfr. Model # T10038B
  • UNSPSC # 27112806
  • CATALOGUE PAGE # 524
  • Shipping Weight 2.2 lbs

Product Details

Straight flute bottoming tap. Size 12-24 UNC. H3.

Technical Specs

  • Pitch Diameter Limit H3
  • Tap Dimension Type Inch
  • Tap Thread Type UNC
  • Tap Chamfer Bottoming
  • Tap Style Straight Flute (Hand)
  • Overall Length 2-3/8"
  • Item Machine Screw Straight Flute Hand Taps
  • Thread Length 15/16"
  • Tap Grouping Tap
  • Tap Thread Size #12-24

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list