Skip Content
TAP STRT FLT 10-32UNF-H3 PLUG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TAP STRT FLT 10-32UNF-H3 PLUG

TDC TOP EASTERN DRILLING COMPANY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TDCT10032P
  • Mfr. Model # T10032P
  • UNSPSC # 27112806
  • CATALOGUE PAGE # 524
  • Shipping Weight 0.03 lbs

Product Details

Straight flute bottoming tap. Size 10-32 UNF. H3.

Technical Specs

  • Pitch Diameter Limit H3
  • Tap Chamfer Plug
  • Tap Dimension Type Inch
  • Tap Thread Type UNF
  • Overall Length 2-3/8"
  • Item Machine Screw Straight Flute Hand Taps
  • Thread Length 7/8"
  • Tap Style Straight Flute (Hand)
  • Tap Thread Size #10-32
  • Tap Grouping Tap

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list