Skip Content
TAP STRT FLT 1 1/4-12UNF-H4 PLUG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP STRT FLT 1 1/4-12UNF-H4 PLUG

TDC TOP EASTERN DRILLING COMPANY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TDCT10217P
  • Mfr. Model # T10217P
  • UNSPSC # 27112806
  • CATALOGUE PAGE # 524
  • Shipping Weight 1.295 lbs

Product Details

Fractional straight flute hand tap. High speed steel. Size 1-1/4 inch - 12 threads per inch. Plug.

Technical Specs

  • Pitch Diameter Limit H4
  • Tap Dimension Type Inch
  • Tap Chamfer Plug
  • Tap Material High Speed Steel
  • Tap Thread Type UNF
  • Tap Style Straight Flute (Hand)
  • Item Fractional Straight Flute Hand Taps
  • Overall Length 5-3/4"
  • Thread Length 5-3/4"
  • Tap Thread Size 1-1/4"-12
  • Tap Grouping Tap

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list