Skip Content
TAP STRAIGHT FLUTE PLUG 6 32 UNC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP STRAIGHT FLUTE PLUG 6 32 UNC

WIDIA GTD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WIDGT205036
  • Mfr. Model # GT205036
  • UNSPSC # 23241615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 59.52 lbs

Product Details

High performance spiral flute semi-bottoning tap for blind holes. TiCN coating. Size 6-32, 2 flutes.

Technical Specs

  • Tap Dimension Type Inch
  • Tap Chamfer Plug
  • Tap Finish TiCN
  • Tap Thread Type UNC
  • Item Tap
  • Overall Length 2"
  • Tap Style Spiral Flute
  • Thread Length 23/64"
  • Number of Flutes 2
  • Standards ANSI, DIN 371
  • Number of Pieces 1
  • Thread Direction Left Hand
  • Shank Dia. 0.141"
  • List Number GT20
  • Tap Material High Speed Steel
  • Tap Thread Size #6-32
  • Tap Grouping Tap
  • Pitch Diameter Limit Not Rated
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List