Skip Content
TAP STRAIGHT FLUTE PLUG 3/4 10 UNC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP STRAIGHT FLUTE PLUG 3/4 10 UNC

WIDIA GTD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WIDGT205051
  • Mfr. Model # GT205051
  • UNSPSC # 23241615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 70.55 lbs

Product Details

High performance spiral flute semi-bottoning tap for blind holes. TiCN coating. Size 3/4-10, 3 flutes.

Technical Specs

  • Tap Finish TiCN
  • Tap Dimension Type Inch
  • Tap Chamfer Plug
  • Tap Thread Type UNC
  • Number of Pieces 1
  • Number of Flutes 4
  • Item Tap
  • Overall Length 4-1/4"
  • Tap Style Spiral Flute
  • Thread Length 1"
  • Standards ANSI, DIN 371
  • Thread Direction Left Hand
  • Shank Dia. 0.590"
  • List Number GT20
  • Tap Thread Size 3/4"-10
  • Tap Grouping Tap
  • Tap Material High Speed Steel
  • Pitch Diameter Limit Not Rated

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list