TAP STRAIGHT FLUTE PLUG 10 32 UNF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TAP STRAIGHT FLUTE PLUG 10 32 UNF

WIDIA GTD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WIDGT205053
  • Mfr. Model # GT205053
  • UNSPSC # 23241615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 59.52 lbs

Product Details

High performance spiral flute semi-bottoning tap for blind holes. TiCN coating. Size 10-32, 3 flutes.

Technical Specs

  • Tap Chamfer Plug
  • Tap Thread Type UNF
  • Tap Finish TiCN
  • Tap Dimension Type Inch
  • Item Tap
  • Number of Pieces 1
  • Number of Flutes 3
  • Overall Length 2-3/8"
  • Standards ANSI, DIN 371
  • Tap Style Spiral Flute
  • Thread Length 15/32"
  • Thread Direction Left Hand
  • Tap Material High Speed Steel
  • List Number GT20
  • Shank Dia. 0.194"
  • Tap Thread Size #10-32
  • Tap Grouping Tap
  • Pitch Diameter Limit Not Rated

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list