TAP STRAIGHT FLUTE PLUG 1/4 28 UNF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TAP STRAIGHT FLUTE PLUG 1/4 28 UNF

WIDIA GTD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WIDGT205055
  • Mfr. Model # GT205055
  • UNSPSC # 23241615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.03 lbs

Product Details

High performance spiral flute semi-bottoning tap for blind holes. TiCN coating. Size 1/4-28, 3 flutes.

Technical Specs

  • Tap Dimension Type Inch
  • Tap Chamfer Plug
  • Tap Finish TiCN
  • Tap Thread Type UNF
  • Item Tap
  • Number of Flutes 3
  • Number of Pieces 1
  • Overall Length 2-1/2"
  • Thread Length 7/16"
  • Standards ANSI, DIN 371
  • Tap Style Spiral Flute
  • Thread Direction Left Hand
  • List Number GT20
  • Shank Dia. 0.255"
  • Tap Material High Speed Steel
  • Tap Thread Size 1/4"-28
  • Tap Grouping Tap
  • Pitch Diameter Limit Not Rated

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list