Skip Content
TAP STRAIGHT FLUTE M6X1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP STRAIGHT FLUTE M6X1

HELICOIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HLC2087-6
  • Mfr. Model # 2087-6
  • UNSPSC # 23241615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.06 lbs

Technical Specs

  • Size M6
  • Item Straight Flute Tap
  • Finish Uncoated
  • Material HSS Steel
  • Pitch Diameter Limits H3
  • Tap Style Straight Flute (Hand)
  • Standards ANSI
  • Thread Type Metric Coarse
  • Pitch 1.00mm
  • Shank Dia. 8.07mm
  • Tap Finish Uncoated
  • Tap Material High Speed Steel
  • Tap Dimension Type Metric
  • Tap Chamfer Plug
  • Tap Thread Type Metric Coarse
  • Tap Thread Size M6-1.00
  • Tap Grouping Tap
  • Number of Flutes 3
  • Number of Pieces 1
  • Overall Length 69.00mm
  • Thread Length 34mm
  • Pitch Diameter Limit H3
  • Thread Direction Right Hand

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List